PHILIPS LIGHTING 112003 100W 130V A19 Incandescent Lamp (4/Pack), Clear
Description
Incandescent light bulb with medium base, 6000 hours average life. For use in general purpose.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 636 lm |
Average Life | 6000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 112.725 mm |
Application | General-Purpose |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |