
PHILIPS LIGHTING 111970 100W 130V A19 Incandescent Lamp, Frosted
Description
Incandescent lamp with medium base. 6000 hours life. Frost bulbs provide soft light with reduced glare.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 636 lm |
Average Life | 6000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Opal | Maximum Overall Length | 112.725 mm |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |