
PHILIPS LIGHTING 149716 100W 120/130V Philips A21 Incandescent Silicone Coated Lamp, Frosted
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 1680 lm |
Average Life | 1000 hr | Voltage Rating | 120 - 130 V |
Bulb Color/Finish | Opal | Diameter | 66.675 mm |
Maximum Overall Length | 134.95 mm | Application | For Rough Service |
UPC | 046677279851 |
Packages
1 - UNIT - 1 | 60 - UNIT - (60) |