![phi116a21ts130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689594.jpg?preset=medium)
PHILIPS LIGHTING 224857 116W 130V A21 Clear Traffic Signal Incandescent Lamp, Clear
Description
224857 116A21/TS 130V 120PK
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Designation | 116A21/TS 130V 120PK |
Bulb Shape | A66.7 | Bulb Base | E26 Medium |
Wattage | 116 W | Lumens | 1180 lm |
Color Temperature | 4100 k | Average Life | 8000 hr |
Color Rendering Index (CRI) | 90 | Voltage Rating | 130 V |
Filament | 2-Filament | Bulb Color/Finish | Clear |
Diameter | 66.5 mm | Height | 5.500 in |
Width | 2.060 in | Application | For Traffic and Signalling Lights |
UPC | 046677224851 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 |