![phi150a21cl120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689654.jpg?preset=medium)
SIGNIFY 374181 LAMP INC A21 CLR MED120V-130V 374181
Description
374181 150A/CL 120/130V 60PK
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Wattage | 150 W | Lumens | 2770 lm |
Color Temperature | 2870 K | Voltage Rating | 120 - 130 V |
Amperage Rating | 150 A | Bulb Color/Finish | Clear |
Diameter | 2.625 in | Maximum Overall Length | 134.95 mm |
UPC | 046677374181 |
Packages
1 - UNIT - 1 | 60 - UNIT - (60) |