PHILIPS LIGHTING 287771 150W 130V A21 E26 Base Incandescent Lamp, Frosted
Description
General purpose incandescent lamp with medium base. 6000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Wattage | 150 W | Average Life | 6000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Opal, Frosted |
Maximum Overall Length | 134.925 mm | Application | General-Purpose |
UPC | 046677287771 |
Packages
1 - UNIT - 1 | 60 - UNIT - (60) |