PHILIPS LIGHTING 270033 150W 120V 2840K A21 Incandescent Lamp, Frosted
Description
The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Wattage | 150 W | Lumens | 2620 lm |
Color Temperature | 2840 K | Average Life | 750 hr |
Voltage Rating | 312 V | Filament | C-9, Multi-Coiled |
Bulb Color/Finish | Frosted | Diameter | 66.5 mm |
Maximum Overall Length | 134.925 mm | Application | For General Lighting |
UPC | 046677270032 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |