![phi200a23cl120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689728.jpg?preset=medium)
PHILIPS LIGHTING 126581 200W 120V Philips A23 DuraMax® Incandescent Light Bulb, Clear
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A23 | Bulb Base | E26 Medium |
Wattage | 200 W | Lumens | 3400 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Diameter | 66.675 mm | Maximum Overall Length | 160.35 mm |
UPC | 046677126582 |
Packages
1 - UNIT - 1 | 36 - UNIT - (36) |