![phi200a23if130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689728.jpg?preset=medium)
PHILIPS LIGHTING 362913 200W 130V Philips A23 Medium Base Incandescent Light Bulb, Frosted
Description
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Shape | A23 |
Bulb Base | E26 Medium | Wattage | 177 W |
Lumens | 3600 lm | Average Life | 750 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Diameter | 66.675 mm | Maximum Overall Length | 160.35 mm |
Application | GENERAL LIGHTING | UPC | 046677362911 |
Packages
1 - UNIT - 1 | 60 - UNIT = (60) | 1620 - UNIT = 1620 |