PHILIPS LIGHTING 323832 200W 130V A23 Incandescent Lamp, Clear
Description
PHIL 200A/99CL 130V 200W MED LAMP
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Designation | 200A/99/CL | Bulb Shape | A23 |
Bulb Base | E26 Medium | Wattage | 200 W |
Lumens | 3100 lm | Average Life | 2500 hr |
Voltage Rating | 130 V | Filament | CC-8 |
Bulb Color/Finish | Clear | Maximum Overall Length | 6-5/16 in |
UPC | 046677323837 |
Packages
1 - UNIT - 1 | 60 - UNIT - (60) |