SIGNIFY 128041 25W A19 Incandescent Lamp
Specifications
Brand Name | Philips Lighting | Item Name | Indicator Light |
Wattage | 6/10 W | Voltage Rating | 110/140 V |
Amperage Rating | 25 A | UPC | 046677128043 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |
Brand Name | Philips Lighting | Item Name | Indicator Light |
Wattage | 6/10 W | Voltage Rating | 110/140 V |
Amperage Rating | 25 A | UPC | 046677128043 |
1 - UNIT - 1 | 48 - UNIT - (48) |