
40W 130V Philips A19 Incandescent Lamp, Clear
Description
Philips Family of Incandescents provide the perfect light for general lighting in a variety of applications. The soft White Lamps rovide the ultimate in soft, uniform, diffused illumination with reduced glare.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 40 W | Lumens | 392 lm |
Voltage Rating | 130 V | Filament | Multi-Coiled |
Bulb Color/Finish | Clear | Diameter | 60.325 mm |
Maximum Overall Length | 112.725 mm | UPC | 067805300377 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |