SIGNIFY 40W 120V 120V DuraMax A19 Medium Base Incandescent Lamp, Clear
Description
Philips DuraMax Long Life Light Bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meetmost basic lighting needs.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Wattage | 40 W | Voltage Rating | 120 V |
Amperage Rating | 40 A | Bulb Color/Finish | Clear |
Application | For Decorative Light Fixtures | UPC | 046677128357 |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |