![phi60a2psw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694710.jpg?preset=medium)
SIGNIFY 128165 LAMP INC A19 IF MED 60W4/PK (PPP) 128165
Description
Incandescent lamp with soft white and 1000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Designation | 60A/4P/SW 12/4 120V | Bulb Shape | A19 |
Bulb Base | Medium | Wattage | 60 W |
Average Life | 1000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Soft White |
Packages
1 - UNIT - 1 | 48 - UNIT - (48) |