
PHILIPS LIGHTING 126994 60W 120V 2750K 830LM A19 Medium Base Incandescent Lamp
Description
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Bulb Overall Shape | Pear |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 830 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Maximum Overall Length | 112.712 mm | UPC | 046677126995 |
Packages
1 - UNIT - 1 | 4 - Unit - (4) |