PHILIPS LIGHTING 453324 9.5W 120V 2700K Philips A-shape Dimmable LED Lamp, White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED, Standard | Bulb Overall Shape | Arbitrary |
Designation | 9.5A19/2200-2700 DIM 6/1 | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Center Beam Candle Power | 800 cd |
Voltage Rating | 120 V | Amperage Rating | 100 mA |
Frequency Rating | 60 Hz | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | Diameter | 62 mm |
Maximum Overall Length | 110 mm | Standards | Energy Star Certified |
UPC | 046677453329 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |