PHILIPS LIGHTING 208967 40W 120V Philips Appliance Bulb, Clear
Description
Incandescent lamp with medium screw (E26) base. Commonly used in refrigerator, oven and other household appliances.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Designation | BC40A15/CL/LL 6/2 | Bulb Shape | A15 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 400 lm | Average Life | 2000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Application | For Refrigerator, Oven and Other Household Appliances | UPC | 046677208967 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |