STANDARD PRODUCTS 50210 100W 130V Standard Lamp Incandescent G25 Medium, White
Description
INCANDESCENT 100W G40 E26 130V WHITE STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | G40 |
Designation | 100G40/WH/3M/130V/STD | Bulb Shape | G40 |
Bulb Base | Medium Base E26 | Wattage | 100 W |
Lumens | 1080 lm | Average Life | 3000 hr |
Light Color | White | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Opal |
Dimmable | No | Maximum Overall Length | 176 mm |
UPC | 069549002104 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 2520 - UNIT - 2520 |