![iwa75g11cr1m130vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755991.jpg?preset=medium)
STANDARD PRODUCTS 50766 7.5W 130V Standard Incandescent Coloured Lamp, E26, Red
Description
INCANDESCENT COLORED 7.5W G11 E26 130V RED STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | G11 |
Designation | 7.5G11/CR/1M/130V/STD | Bulb Shape | G11 |
Bulb Base | E26 Medium | Wattage | 7.5 W |
Average Life | 1000 hr | Light Color | Ceramic Red |
DLC | N | Voltage Rating | 130 V |
Dimmable | No | Maximum Overall Length | 59 mm |
UPC | 069549007666 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 500 - UNIT - 500 |