![stn40wg25wh130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422133826.jpg?preset=medium)
STANPRO 52457 40W 130V E-Lume G25 Incandescent Lamp
Description
STANDARD® offers a variety of Incandescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Incandescent lamps
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Incandescent Lamp | Type | G25 |
Bulb Shape | G25 | Bulb Base | E26 Medium |
Wattage | 40 W | Lumens | 330 lm |
Average Life | 3000 hr | DLC | N |
Voltage Rating | 0 - 130 V | Bulb Color/Finish | White/Opal |
Maximum Overall Length | 73 mm | UPC | 069549024571 |
Packages
1 - UNIT - 1 |