PHILIPS LIGHTING 129668 100W 120V G40 Duramax Deco Globe Incandescent Lamp, Clear
Description
Incandescent lamp is used for general resident applications. 1200lumens. E26 base type.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Bulb Overall Shape | Globe |
Bulb Shape | G40 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 1200 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Application | For General Residential Applications |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |