![phi40g25cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686189.jpg?preset=medium)
PHILIPS LIGHTING 126771 40W 120V G25 Philips DuraMax® Deco Globe, Clear
Description
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and half-chrome provides decorative sparkle and reduced glare.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Type | Long Life |
Bulb Overall Shape | Globe | Bulb Shape | G25 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 410 lm | Light Color | Soft White |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 112.725 mm | UPC | 046677126773 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |