40W 120V G30 Philips Globe Medium Base Incandescent Light Bulb, White
Description
DuraMax® Incandescent lamp with medium screw base. White provides everyday light for pendant and vanity strip light fixtures. They are designed for indoor and outdoor commercial and residential use. The dimmable bulbs uses 40 W of energy and last up to 2000 hours. Ideal for bathroom vanity strips and decorative light fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Bulb Overall Shape | Globe |
Designation | 40W MED 120V G30 WH 1CT | Bulb Shape | G30 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 300 lm | Color Temperature | 2700 K |
Average Life | 2500 hr | Light Color | Soft White |
Voltage Rating | 120 V | Filament | CC-6 |
Material | Brass Base | Bulb Color/Finish | Opal |
Dimmable | Yes | Maximum Overall Length | 139.7 mm |
Application | Indoor and Outdoor Commercial and Residential Use | UPC | 046677129576 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |