40W 120V G40 Globe Incandescent Light Bulb, WHite
Description
Incandescent lamp with 3000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Overall Shape | Globe | Bulb Shape | G40 |
Bulb Base | Medium | Wattage | 40 W |
Average Life | 3000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | White |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |