PHILIPS LIGHTING 129320 25W 120V Philips Deco Globe Incandescent Lamp, Clear
Description
Decorative globe bulbs add sparkle and are ideal for contempory décor.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Type | Decorative |
Bulb Shape | G16.5 | Bulb Base | E26 Medium |
Wattage | 25 W | Lumens | 144 lm |
Voltage Rating | 120 V | Filament | C-7A |
Material | Brass Base | Bulb Color/Finish | Clear |
Diameter | 2.062 in | Maximum Overall Length | 3 in |
UPC | 046677129323 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |