![phi200ps3023](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696157.jpg?preset=medium)
PHILIPS LIGHTING 227041 200W 120/130V PS30 Incandescent Light Bulb, Frosted
Description
Incandescent lamp with frost rough service, PS30 bulb, medium base and 1000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Overall Shape | Pear | Bulb Shape | PS30 |
Bulb Base | E26 Medium | Wattage | 200 W |
Lumens | 3500 lm | Average Life | 1000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 205 mm |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |