Abbotsford
phi300cl130

PHILIPS LIGHTING 143149 300W 120V Philips PS35 Mogul Rough Service Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:143149

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications.Rough Service incandescent lamps have an exceptionally strong filament for which a special filament wire is used, which makes these lamps extremely suitable for places where shocks, bumps and vibrations frequently occur. The clear version, with its completely visible filament, is a brilliant light source, whereas the inside-frosted lamp is used wherever well diffused light is required.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Bulb Overall Shape PS111.13, Pear
Bulb Shape PS35 Bulb Base E39 Mogul Screw
Wattage 300 W Lumens 4600 lm
Average Life 1000 hr Voltage Rating 120 - 130 V
Bulb Color/Finish Clear Diameter 111 mm
Maximum Overall Length 238.125 mm Application For General Lighting
UPC 046677143145

Packages

1 - UNIT - 1 24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok