Abbotsford
phi300if130

PHILIPS LIGHTING 143164 300W 120/130V Philips PS35 Mogul Screw Aluminum Base Incandescent Light Bulb, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:143164

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications.Rough Service incandescent lamps have an exceptionally strong filament for which a special filament wire is used, which makes these lamps extremely suitable for places where shocks, bumps and vibrations frequently occur. The clear version, with its completely visible filament, is a brilliant light source, whereas the inside-frosted lamp is used wherever well diffused light is required.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Designation 300/IF 120/130V 12/1
Bulb Shape PS35 Bulb Base E39
Wattage 300 W Lumens 5700 lm
Average Life 1000 hr Voltage Rating 120 - 130 V
Bulb Color/Finish Frosted Diameter 111 mm
Maximum Overall Length 238.125 mm Application For General Lighting
UPC 046677143169

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok