![phi300m99cl130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689804.jpg?preset=medium)
PHILIPS LIGHTING 133918 300W 120/130V 6280LM Philips PS25 Standard Life Incandescent Lamp, Clear
Description
Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.
Specifications
Brand Name | Philips Lighting | Item Name | PS-Series Bulb |
Type | Incandescent | Bulb Overall Shape | Pear |
Bulb Shape | PS25 | Bulb Base | E26 Medium |
Wattage | 300 W | Lumens | 6280 lm |
Color Temperature | 2700 k | Average Life | 10000 hr |
Color Rendering Index (CRI) | 82 | Voltage Rating | 120 - 130 V |
Filament | Multi-Coiled | Bulb Color/Finish | Clear |
Diameter | 79.2 MM | Maximum Overall Length | 176.225 mm |
Application | ACCENT LIGHTING | UPC | 046677133917 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 1080 - UNIT = 1080 |