Abbotsford
phi300m99if130

PHILIPS LIGHTING 350090 300W 130V PS25 Medium Base Extended Service Incandescent Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:350090

Description

Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Overall Shape Pear Bulb Shape PS25
Bulb Base E26 Medium Wattage 300 W
Lumens 4044 lm Voltage Rating 130 V
Filament Multi-Coiled Bulb Color/Finish Frosted
Maximum Overall Length 152.4 mm UPC 046677350093

Packages

1 - UNIT - 1 60 - UNIT - (60)