PHILIPS LIGHTING 143065 300W 120/130V PS30 Incandescent Lamp, Clear
Description
Incandescent lamp with aluminium medium screw base, PS-30 shape. 750 average life. Traditional incandescent design provides outstanding colour rendering. Clear lamp combines warm colour with more lumens and brighter appearance.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Overall Shape | Pear | Bulb Shape | PS30 |
Bulb Base | E26 Medium | Wattage | 300 W |
Lumens | 3800 lm | Average Life | 750 hr |
Voltage Rating | 120 - 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 204.787 mm | UPC | 046677143060 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |