500W 120V Philips PS35 Silicone Coated Rough Service Incandescent Lamp, White
Description
The Philips Family of Silicone Coated Rough Service bulbs are the perfect choice in areas where there is concern if a bulb drops or shatters. Since Silicone Coated Rough Service bulbs resist breakage or shattering, they are perfect for food serving areas, as well as, standard, industrial rough surface, appliance and sign use.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Overall Shape | Pear |
Designation | 500/IF 120/130V 24/1 | Bulb Shape | PS35 |
Bulb Base | E39 Mogul Screw | Wattage | 500 W |
Lumens | 8700 lm | Color Temperature | 2700 K |
Average Life | 1000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 238.125 mm |
Application | EXTENDED SERVICE | UPC | 046677143138 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |