![iwa15t10clho130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139388416.jpg?preset=medium)
STANDARD PRODUCTS 50924 15W 130V Standard™ Lamp Incandescent T10 High Output Medium E26, Frost
Description
INCANDESCENT GENERAL SERVICE LAMPS T10 / MED BASE E26 / 15W / 130V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | T10 |
Designation | 15T10/F/3M/130V/STD | Bulb Shape | T10 |
Bulb Base | E26 Medium | Wattage | 15 W |
Lumens | 95 lm | Average Life | 3000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 127 mm | UPC | 069549009240 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |