
STANDARD PRODUCTS 50668 T6 15W 145V E12 Incandescent Candelabra Lamp, Clear
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | T6 |
Bulb Shape | T6 | Bulb Base | E12 Candelabra |
Wattage | 15 W | Lumens | 110 lm |
Average Life | 7500 hr | DLC | N |
Voltage Rating | 145 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 76 mm | Application | For Refrigerator and Baking Oven |
UPC | 069549006683 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |