
STANDARD PRODUCTS 50669 T6.5 25W 130V E17 Standard Products Intermediate Class Lamp Incandescent, Clear
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | T6.5 |
Bulb Shape | T6.5 | Bulb Base | E17 Intermediate |
Wattage | 25 W | Lumens | 170 lm |
Average Life | 5000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 140 mm | Application | For Refrigerator and Baking Oven |
UPC | 069549006690 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |