
STANDARD PRODUCTS 50729 25W 145V Standard Products Lamp Incandescent T6.5 Die-Cast Bay
Description
INCANDESCENT 25W T6.5 BA15d 145V FROST STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | T6.5 |
Bulb Shape | T6.5 | Bulb Base | BA15d |
Wattage | 25 W | Lumens | 145 lm |
Average Life | 7500 hr | DLC | N |
Voltage Rating | 145 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 142 mm | UPC | 069549007291 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 500 - UNIT - 500 |