STANDARD PRODUCTS 25T8DC 120V T8 Incandescent Lamp
Description
Incandescent lamps T- shaped are still commonly used in homes and businesses and with our wide selection.
Specifications
Brand Name | Eiko | Item Name | Incandescent Lamp |
Type | T- Shape | Bulb Shape | T8 |
Bulb Base | BA15d (Double Contact Bayonet) | Wattage | 25 W |
Lumens | 180 lm | Average Life | 1500 hr |
Voltage Rating | 120 V | Amperage Rating | 0.21 A |
Filament | C-7A | Bulb Color/Finish | Clear |
Diameter | 1.04 in | Maximum Overall Length | 2.63 in |
Packages
1 - UNIT - 1 |