![iwa60t10f3mho130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12414876.jpg?preset=medium)
STANDARD PRODUCTS 50133 60W 130V Standard™ Lamp Incandescent T10 High Output Medium E26, Frost
Description
Incandescent general service lamp with medium base E26, T10 shape. 3000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Designation | 60T10/F/3M/HO/130V/STD |
Bulb Shape | T10 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 530 lm |
Average Life | 3000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 5-13/32 in |
UPC | 069549001336 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |