Abbotsford
phibc154t6cl145v

SIGNIFY 511782 15W 145V Philips Appliance T6 Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:511782

Description

The philips appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Bulb Shape T6
Bulb Base E12 Candelabra Wattage 15 W
Lumens 90 lm Voltage Rating 145 V
Bulb Color/Finish Clear Diameter 19.05 mm
Maximum Overall Length 77.8 mm Application For Refrigerator
UPC 067805011785

Packages

1 - UNIT - 1 24 - UNIT = (24) 432 - UNIT = 432
This website uses cookies to ensure you get the best experience on our website. Read more
Ok