SIGNIFY 511782 15W 145V Philips Appliance T6 Incandescent Lamp, Clear
Description
The philips appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Shape | T6 |
Bulb Base | E12 Candelabra | Wattage | 15 W |
Lumens | 90 lm | Voltage Rating | 145 V |
Bulb Color/Finish | Clear | Diameter | 19.05 mm |
Maximum Overall Length | 77.8 mm | Application | For Refrigerator |
UPC | 067805011785 |
Packages
1 - UNIT - 1 | 24 - UNIT = (24) | 432 - UNIT = 432 |