PHILIPS LIGHTING 217190 15W 120V Philips BC15T7N Appliance Intermediate Incandescent Lamp, Clear
Description
The Philips Appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Shape | T7 |
Bulb Base | E17 Intermediate | Wattage | 15 W |
Lumens | 100 lm | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Diameter | 22.225 mm |
Maximum Overall Length | 57.15 mm | Application | For Refrigerator and Baking Oven |
UPC | 067805005975 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 3888 - UNIT = 3888 |