![phibc25t10cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690977.jpg?preset=medium)
PHILIPS LIGHTING 615344 25W 120V Philips T10 GLS Specialty Sign Incandescent Lamp, Clear
Description
Philips Sign bulbs provide the perfect light for dramatic accents and display lighting that is great for hard to reach signs, indoors and out.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Shape | T10 |
Bulb Base | E26 Medium | Wattage | 25 W |
Lumens | 200 lm | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Diameter | 31.75 mm |
Maximum Overall Length | 142.875 mm | Application | For Refrigerator and Baking Oven |
UPC | 067805125192 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 3024 - UNIT = 3024 |