Abbotsford
mcg157c

75-1000W McGill® Incandescent Lamp Changer with Rubber Suction Cup

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:157C

Description

MCGILL® Incandescent lamp changers help make relamping easy and safe, eliminating the need to climb ladders or scaffolds. Rubber suction cups make it easy to change lamps where space surrounding bulbs is limited. It is made up of durable synthetic rubber, these changers securely fasten onto lamps and allow for safely changing lamps. A variety of styles and sizes is available to fit practically all commonly used lamps. It can be used for incandescent, mercury, metal halide and sodium lamps. Ease to use and convenience due to light weight. These changers are insulated to help protect against shock and are used for lamp sizes of R-40, R-52 and RB-52.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Lamp Type Incandescent Spot/Flood
Lamp Size R40, R52 and RB52 Lamp Wattage 75 - 1000 W
Material Synthetic Rubber For Use With R40, R52 and RB52 Incandescent Spot/Flood Lamps
Includes Rubber Suction Cup UPC 036283277204

Packages

1 - UNIT - 1