
EGS 158C 400W MH 400/1000W McGill™ Incandescent Lamp Changer, Head Only
Description
Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps fi rmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Lamp Changer Head | Lamp Type | Mercury, Metal Halide |
Lamp Size | E-37, BT-37, BT--46, ED-37 | Lamp Wattage | 400 - 700 W (Mercury), 400 - 1000 W (Metal Halide) |
Material | Synthetic Rubber | For Use With | 90 - 100 mm dia Lamp |
Includes | Rubber Covered Fingers with Garter Springs | Application | For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms |
UPC | 036283277303 |
Packages
1 - UNIT - 1 |