
EGS 151CA McGill® Fluorescent Lamp Changer
Description
Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps fi rmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Lamp Changer Head | Type | Angle Adjustment |
Lamp Type | Fluorescent | Lamp Size | A-19, A--21, A--23, P-25, PS-25, PS-30, PS-35, FLE-20/T-19, SL-18, G-25, -G30 |
Lamp Wattage | 25 - 500 W | Material | Synthetic Rubber |
For Use With | 30 - 50 mm dia Lamp | Includes | Rubber Covered Fingers with Garter Springs |
Application | For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms | UPC | 036283276603 |
Packages
1 - UNIT - 1 |