
EGS 162C 25/150W PAR30/38 McGill® Incandescent Lamp Changer with Rubber Suction Cup
Description
Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps firmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Lamp Changer Head | Lamp Type | Incandescent |
Lamp Size | PAR-30, PAR-36, PAR-38 | Lamp Wattage | 25 - 150 W |
Material | Synthetic Rubber | For Use With | 75 - 100 mm dia Lamp |
Includes | Rubber Suction Cups | Application | For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms |
UPC | 036283277709 |
Packages
1 - UNIT - 1 |