Abbotsford
mcg163c

EGS 163C 400W HPS 75/175W McGill® Incandescent Lamp Changer, Head Only

Price $234.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:163C

Description

McGill Incandescent Lamp Changers help make relamping easy and safe, eliminating the need to climb to change hard to reach incandescent lamps. Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fit practically all commonly used lamps. Models for use with incandescent, mercury, metal halide, and sodium lamps. Garter spring grips lamps firmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25'/7.6 m height (poles sold separately).

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Lamp Type Incandescent
Lamp Size E-17, E-18, ED-17, ED-18, B-17 Lamp Wattage 50 W (Mercury), 35 - 400 W (Sodium), 70 - 175 W(Metal Halide)
Material Synthetic Rubber For Use With McGill 160P Pole
Application For 25 - 40 mm Lamp UPC 036283277808

Packages

1 - UNIT - 1