
COOPER INDUSTRIES 1.6 inch x 1.6 inch x 1.6 inch 660W Cooper Wiring Devices 732-SP-L Sign and Scoreboard with Medium Base
Description
Scoreboard lampholders. Insulation displacement terminals for stranded wire.Lay in wire channels, 1/4 turn twist top speeds installation.One piece terminals and contacts, no rivets or eyelets to loosen due to heat.Sockets are molded of heat-resistant phenolic.#732 is weatherproof, suitable for outdoor use.Intermediate and candelabra bases offer snap-in or screw-in panel mounting options.Keyed spring washer prevents rotation of socket after installation.
Specifications
Brand Name | Cooper Industries | Item Name | Attach-On Lamp Holder |
Type | Weatherproof | Wattage | 660 W |
Voltage Rating | 250 VAC | Lamp Base | Medium |
Terminal Type | Screw/Snap-In | Mounting Type | Hook |
Wire Size | 14-12 AWG | Material | Phenolic |
Color | Black | Dimensions | 1.60 in dia x 1.89 in H |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Sign and Scoreboard Lighting |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |