COOPER INDUSTRIES S759WCDSP 250W Cooper Wiring Devices Lamp Holder Ceiling Mount Plastic With Pull Chain, White
Description
Eaton lampholder, Pull chain, #14-10 AWG, Medium base, White, Two-piece, Thermoset, 250V, 660W, Top and Push wiring 750595
Specifications
Brand Name | Eaton | Item Name | Lamp Holder with Pull Chain |
Type | Residential | Voltage Rating | 250 V |
Wattage | 660 W | Lamp Type | Incandescent |
Lamp Base | E26 Medium | Material | Thermoplastic |
Color | White | Dimensions | 4.63 mm dia x 2.16 mm L |
Includes | 3 in Cord, Connector and Endbell | UPC | 032664750595 |
Packages
1 - UNIT - 1 |