
EGS CMS400 50W-400W CodeMaster 2 Replacement Socket
Description
Replacement socket for all Code•Master 2 HID fixtures.
Specifications
Brand Name | Appleton | Sub Brand | Code Master™ 2 |
Item Name | Replacement Socket | Type | Replacement Socket |
Lamp Type | 50 - 400 W Mogul High Pressure Sodium and Pulse Start Metal Halide | Lamp Base | Mogul |
Ballast Type | High Power Factor | Material | Porcelain with Nickel-Plated Phosphor Bronze |
Standards | CSA Certified, NEC: Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CEC: Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 | Application | For High-Intensity Discharge Factory Sealed Luminaires |
UPC | 781381517577 |
Packages
1 - UNIT - 1 |